Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO complete set for commercial model

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO complete set for commercial model

For concealed valves

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For installation in tamper-proof design (for example in public buildings)

  • Consisting of wing handle with fastening screw

  • Installation depth (pipe centre to wall surface) for valve type 16 variable from 26 mm to 58 mm

  • With valve types 20 or 25: variable from 34 mm to 66 mm

  • Including chrome plated pipe collar and cover cap