For detailed information, other images and documents, please select individual articles from the following table.
PRINETO adhesive tape
- Length: 66 m
- Width: 55 mm
- Thickness: 45 µm
- Material: PP - Polypropylene
- Colour: White
- Product weight (per item): 175 g
Register now and access more than 125,000 products
Variants
- For taping the film base of edge insulation strips on the system roll or on levelling elements
- For taping loose masking films on underfloor heating insulation
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!