For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- System transition to radial press jointing in copper and high-grade steel fittings
- Plug end external diameter same as high-grade steel pipes in accordance with EN ISO 1127 or DIN EN 10305-1
- Plug end external diameter same as copper pipes in accordance with EN ISO 1057 or DIN EN 10305-3
Piping system fitting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!