Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO PPSU T-piece
PRINETO PPSU T-piece - 1
PRINETO PPSU T-piece - 2
PRINETO PPSU T-piece - 3

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO PPSU T-piece

High-performance plastic

See product details

Available in 18 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For splitting or merging media streams

  • All connections for PRINETO pipes
Notice

The key advantage:


All PRINETO PPSU fittings can be used with the same sleeves and equipment normally used for PRINETO brass fittings, as well as PRINETO HD, flexible and heating pipes



*To make it easier to push the sleeves onto the pipe when connecting dia. 32 fittings, we recommend the use of silicone grease for article no.0878260414, 0878260424, 0878260433, 0878260434, 0878260444. Apply a thin layer of grease to the inside of the sleeve. This is necessary when working with PRINETO dia. 32 heating pipes.