For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For automatic regulation of the temperature of each room via radio signal, bidirectional data exchange with the base station
- Operated using a rotary pushbutton
- Clear, language-neutral display
- Additional connection for an external sensor
- Includes humidity display, setting range 5 °C to 50 °C
- When combined with the gateway and SMART CONNECT base station, can also be operated via the home network and app
- Includes two AA batteries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!