For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Cross-linked polyethylene pipes made of high-density PE-X in accordance with DIN 16892/93
- Nominal pressure PN 20 (20 bar with fluid at 20 °C for 50 years)
- Approved by the German Technical and Scientific Association for Gas and Water (recognised worldwide) according to worksheet W 544 and by several other certification bodies from different countries
- Clamping connector with clamping sleeve, brass-coloured
Application classes 1 and 2 according to EN ISO 15875-1
Size class A according to EN ISO 15875-2
Suitable for sanitary installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!