For detailed information, other images and documents, please select individual articles from the following table.
PRINETO concentrically pre-insulated PEX sanitation pipe 16
Register now and access more than 125,000 products
Variants
- Cross-linked polyethylene (PEX) in accordance with DIN 16892/16893 pipe series S 3.2
- Approval in accordance with DVGW Worksheet W 544
- Fully concentrically pre-insulated in accordance with German Building Energy GEG (annex 8)
- Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin
- Slide-fit with brass-coloured sliding sleeve
- Application classes 1 and 2 in accordance with EN ISO 15875-1
- Dimension class A in accordance with EN ISO 15875-2
- ÖVGW and other local approvals
Cylindrically extruded closed-cell polyethylene soft foam with resistant protective film, free of HCFCs and HFCs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!