For detailed information, other images and documents, please select individual articles from the following table.
PRINETO ÖKO-FLEX panel heating pipe green-linked, rectangular pre-insulated
Pre-insulated heating pipe for embedded systems
Register now and access more than 125,000 products
Variants
- Rectangular pre-insulated in accordance with German Building Energy GEG - Appendix 5, Table 1, Row 7 (for pipelines in floor constructions between heated spaces with different users)
- Self-crosslinking PE-HDS polyethylene in accordance with DIN 16892
- With oxygen-tight EVOH barrier in accordance with DIN 4726
- Application class 4 in accordance with EN 15875-1
- Dimension class C in accordance with EN 15875-2
- Drawn in closed-cell 7 mm polyethylene insulation (WLG 040) with robust PE outer skin
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!