For detailed information, other images and documents, please select individual articles from the following table.
PRINETO hook-and-loop fastener ÖKO-FLEX heating pipe for embedded system PE-HDS green-linked
Self-crosslinking polyethylene in accordance with DIN 16892
Register now and access more than 125,000 products
Variants
- With oxygen-tight EVOH barrier in accordance with DIN 4726
- With hook-and-loop fastener for tool-free routing on compatible system substrates
- Application class 4 in accordance with EN 15875-1
- Dimension class C in accordance with EN 15875-2
- 12 and 14 connected with brass-coloured sliding sleeve
- 17 connected with silver sliding sleeve 16/17 x 2.0
The operating conditions of the self-crosslinked PE-HDS (HD-X b S) embedded radiant heating system are described and specified in EN 15875. The pipe systems are categorised into application classes. These specify the maximum operating temperatures over a defined period (based on a life cycle of 50 years). The relevant permissible operating pressures should be taken from:
- Application class 4 (embedded heating systems)
- Operating temperatures: 20 °C for 2.5 years
- +40 °C for 20 years
- +60 °C for 25 years
- +70 °C for 2.5 years
- Malfunction temperature: 100 °C for up to 100 hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!