Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO rectangular pre-insulated HD pipe

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO rectangular pre-insulated HD pipe

Multi-layer composite pipe, suitable for heating and drinking water applications

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Rectangularly pre-insulated in accordance with German Building Energy Act (GEG) annex 8

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Laser butt-welded with aluminium layer and PE top layer

  • Oxygen-tight in accordance with DIN 4726

  • Application classes 4 and 5 in accordance with EN ISO 21003-1

  • Connection with silver-coloured sliding sleeve
Notice
  • Rectangular extruded closed-cell polyethylene soft foam with robust and tear-resistant PE outer skin, completely free of HCFCs and HFCs in accordance with the climate alliance, halogen-free.

  • 0878318443 Connection with brass sliding sleeve