For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Flush-mounted valve for direct connection of PRINETO flexible, heating and HD pipes without the need for additional work
- Suitable as a closure point for a network section
- With replaceable valve insert
- PN 10 pressure rating (10 bar at 20 °C)
- Approved by the German Technical and Scientific Association for Gas and Water
- Complete with protective cover for use on construction sites
The water must flow in the direction indicated by the arrow embossed on the valve
The finishing set must be ordered separately
Suitable for plumbing and heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!