Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO Cuphin concealed valve

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO Cuphin concealed valve

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Globe valve with supports for direct connection of sanitation, heating or HD pipes without additional transitions

  • For use as a pipe valve (e.g. in multi-storey lines)

  • With interchangeable valve insert

  • For sanitation and heating installations up to 90 °C, pressure rating PN 10 (10 bar at 20 °C)

  • Including protection cap

  • Basic body material: Cuphin, insert material: Brass, stainless steel, EPDM
Notice

The water must flow in the direction indicated by the arrow embossed on the valve


The finishing set must be ordered separately