Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRINETO Cuphin T-piece with female thread passage

For detailed information, other images and documents, please select individual articles from the following table.

PRINETO Cuphin T-piece with female thread passage

  • Connection, tube diameter: 25 mm
  • Connection, tube diameter 2: 25 mm
  • Connection thread: IT Rp 1/2 inch
  • Surface: Plain
  • Distance from centre of pipe to installation depth of pipe 3: 11 mm
  • Distance from centre of pipe to installation depth of pipe: 22 mm
  • Distance from centre of pipe to installation depth of pipe 2: 25.5 mm
  • Material: Cuphin (special lead-free brass)
  • Distance between connection and connection: 33 mm
  • Colour: Brass coloured
  • Length: 67 mm
  • Product weight (per item): 165 g

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen