The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PE wrapping tape
Suitable for FLEXEN® PE protective hose
- Material: PE - Polyethylene
- Design: With film on one side
- Colour: Silver coloured
- Width: 70 mm
- Thickness: 2 mm
- Length: 5 m
- Free of halogenated blowing agents (< 0.1 %): Yes
- Free of hexabromocyclododecane (< 0.1 %): Yes
- SVHC according to REACH < 0.1 %: Yes
- Free of chlorinated paraffins (< 0.1 %): Yes
- Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
- Free of polybrominated diphenyl ethers (< 0.1 %): Yes
- Free of polybrominated biphenyls (< 0.1 %): Yes
- Free of boron compounds (< 0.1 %): Yes
- Free of lead (< 0.1 %): Yes
- Free of tin (< 0.1 %): Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!