Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PE wrapping tape, grey

For detailed information, other images and documents, please select individual articles from the following table.

PE wrapping tape, grey

Suitable for FLEXEN® PE

  • Material: PE - Polyethylene
  • Colour: Grey
  • Adhesive system: Self-adhesive
  • Width: 50 mm
  • Thickness: 3 mm
  • Length: 10 m
  • Min./max. temperature conditions: 0 to 85 °C
  • Free of halogenated blowing agents (< 0.1 %): Yes
  • Free of hexabromocyclododecane (< 0.1 %): Yes
  • SVHC according to REACH < 0.1 %: Yes
  • Free of chlorinated paraffins (< 0.1 %): Yes
  • Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %): Yes
  • Free of polybrominated diphenyl ethers (< 0.1 %): Yes
  • Free of polybrominated biphenyls (< 0.1 %): Yes
  • Free of boron compounds (< 0.1 %): No
  • Free of lead (< 0.1 %): Yes
  • Free of tin (< 0.1 %): Yes

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants