For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Polyethylene with increased temperature resistance
- PE-RT type II in accordance with EN ISO 22391-2
- With EVOH sheath
- Oxygen-tight in accordance with DIN 4726
- Application class 4 in accordance with EN ISO 22391-1
- Dimension class C in accordance with EN ISO 22391-2
- Clamped with silver sliding sleeve 16/17 x 2.0
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!