The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PAG oil Premium
Premium PAG (polyalkylene glycol) air-conditioning compressor oil for lubricating vehicle air-conditioning systems with R1234yf and R134a refrigerants
Register now and access more than 125,000 products
Variants
- Fully synthetic oil based on polyalkylene glycol (PAG) for lubrication of vehicle air-conditioning systems.
- Compatible with both R1234yf and R134a refrigerants and highly miscible (double-end-capped).
- Improves lubricity, provides chemical and thermal stability and guarantees excellent wear protection.
Do not mix with other air-conditioning compressor oils. Store so the oil is protected from moisture. Avoid storing in open containers
For maintaining, lubricating and cooling vehicle air-conditioning compressors, sliding and rotating parts in R1234yf and R134a air-conditioning circuits. Can also be used for hybrid and electric vehicles that require a PAG oil.
Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!