For detailed information, other images and documents, please select individual articles from the following table.
Outer corner CERAfix® 307
Outer corners for quick and secure sealing of corner formations in walls and floors
Register now and access more than 125,000 products
Variants
Versatile
For water impact class W0-W3-I
Secure sealing with uniform layer thickness
- Excellent adhesive bond
- Highly elastic
- Highly resistant to water
- Uniform sealant layer
- Temperature-resistant and resistant to ageing
Easy and quick to apply
- Ready-to-lay products, resulting in increased reliability and quicker application
- Bonding with tile adhesive in accordance with DIN 12004
Our products featuring the EMICODE label are low-emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Same material as waterproofing membrane CERAfix 305.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product residues can be disposed of with household waste.
Can be used for water impact classes W0-I to W3-I, W1-B and W2-B according to DIN 18534 and DIN 18535 and according to Central Federation of the German Building Trade's technical information leaflet "Compound sealing".
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other soiling).
Application:
Sealing of corner formations in walls and floors in conjunction with tiles and boards. CERAfix 307 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. CERAfix 402 PLUS tile adhesive, CERAfix 403 PLUS tile adhesive or CERAfix 412 PLUS tile adhesive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!