Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For safe and damage-free disassembly and assembly of DIN 1804 roller bearing nuts.
Clear, transparent and resealable sorting box with pins and nuts for articulated face wrenches.
For loosening and tightening twin-hole nuts.
For 17–38 mm and 11/16–1 1/2 inch male thread.
For safe and damage-free disassembly and assembly of DIN 1816 capstan nuts and setting steering head bearings.
To determine brake pedals with safety or leakage tests.
For male thread 35–152 mm and 1 3/8–6 inch.
For 8-32 mm and 5/16-1 1/4 inch female threads.