Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
OrgaAer Speed Office container set
OrgaAer Speed Office container set - 1
OrgaAer Speed Office container set - 2
OrgaAer Speed Office container set - 3
OrgaAer Speed Office container set - 4
OrgaAer Speed Office container set - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

OrgaAer Speed Office container set

Height increments: 11. Installation width: 416 mm

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)


For ultra-light running



Complete assembly set



Pre-mounted extensions


Simple assembly



Material extension always with partial extension



Installation set consisting of 2 metal sides (right/left) pre-mounted with:


  • 1 pair of under-shelf guides with soft-close or self-close

  • 3 pairs of extensions with soft-close or self-close

  • 1 x central lock


Container equipment:


  • 1 x material extension steel, incl. Utensil tray or plastic

  • 3 x steel drawers incl. safe box, 1 adjustable hanging frame, 2 adapters, 1 pair of panel supports

  • 1 x central locking cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)

  • 15 x panel fastening screws

  • 1 x assembly instructions
Notice

Delivery time: 5 working days

Specified dimensions not binding. Subject to technical changes!