The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
OrgaAer S With sliding plate
Cost-effective complete assembly kit for container with 8.5 height division and sliding plate
Register now and access more than 125,000 products
Variants
- Either with Nova Pro full extension drawer (load capacity 45 kg) or OrgaAer partial extension drawer (load capacity 25 kg) for feather-light running
- Integrated soft-close damping system
- Pre-assembled cylinder core MS 5000 variable locking, locking numbers 20001–20400
- Steel drawer with pre-assembled lock case
Panels and cabinet not included in scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!