For detailed information, other images and documents, please select individual articles from the following table.
TopLine L opening damping set
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
Register now and access more than 125,000 products
Variants
- Closing damping: With a 2- and 3-door set, all sliding doors are damped in the opening direction
- Invisible: Damping units are screwed to the back of the door and therefore are not visible either when doors are closed or open
Dimensions subject to change. Subject to technical changes.
For screwing onto sliding door.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!