Adjustable open-end wrench

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable open-end wrench

  • Jaw position: 22.5 Degree

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. width across flats Length in inches Length Jaws thickness Quantity PU
price/PU
071522108
24 mm 8 in 206 mm 7 mm
071522106
19.2 mm 6 in 159 mm 5.8 mm
071522104
13 mm 4 in 114 mm 4.5 mm
071522115
43 mm 15 in 386 mm 13 mm
071522118
53 mm 18 in 462 mm 16 mm
071522110
29 mm 10 in 257 mm 8 mm
071522112
34 mm 12 in 320 mm 10 mm
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Standard: DIN 3117/ISO 6787

  • Surface: Polished head

  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats