For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench Hexagon with POWERDRIV®
Open shape, ZEBRA® professional-quality tool
- Material: Chrome-vanadium steel
- Surface: Chrome plated
Register now and access more than 125,000 products



Variants
Ergonomic double-end flare-nut wrench for demanding work
- The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Standard compliant and very high quality
- The double-end flare-nut wrench complies with DIN 3118
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Tightening and loosening union nuts and pipe screw joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!