For detailed information, other images and documents, please select individual articles from the following table.
One-handed clamp
Clamp, open and spread with just one hand
Register now and access more than 125,000 products
Variants
- High flexibility as the quick-action clamp is available in a variety of clamping capacities
- Secure clamping of the workpieces with a clamping force of up to 150 kg
- Also suitable for round, pointed and angular parts because of the rubberised protective caps with cross slot
- Can be converted to spreading without tools by pressing a button in the upper part of the clamp
- Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle
- Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!