Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Oil cabinet
Oil cabinet - 1
Oil cabinet - 2
Oil cabinet - 3
Oil cabinet - 4

For detailed information, other images and documents, please select individual articles from the following table.

Oil cabinet

Environmental cabinet with grating floors and collection tray
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
  • Unit made from stable sheet steel

  • High-quality powder coating

  • Lockable thanks to integrated rotary lock

  • Two height-adjustable grating floors with 80 kg load

  • Collection tray welded to form a liquid-tight seal according to the WHG (Federal Water Resources Act) (pursuant to Stawa-R (steel trough guidelines))

  • 60 litre retention capacity

  • Document holder on the inside of the door
Notice

To store max. 8 x 20 litre canisters and 2 x 60 litre kegs.

Not suitable for storing flammable substances in the work space.