For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch universal oil filter wrench
For operating oil and fuel filter cartridges on passenger cars and vans
Register now and access more than 125,000 products
Variants
- Infinitely adjustable with self-clamping effect (spring mechanism)
- Suitable for clockwise and anti-clockwise tightening
- Left-toothed jaws ensure optimum force locking
- Optimum hold on the filter thanks to specially hardened gripping teeth
- 1/2 inch double drive, inner square and outer hexagon size 21 or 22 mm
- Particularly robust, forged design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!