For detailed information, other images and documents, please select individual articles from the following table.
Universal oil filter wrench, diameter 54-80 mm, extra deep 5 pieces
Can be used for filters with and without a wrench drive profile!
Register now and access more than 125,000 products
Variants
Versatile
- The wrench is equipped with two extension half shells, which can be attached directly to the jaws of the filter wrench and fixed in place
- Use with or without extension
Infinitely adjustable
- Due to the spring mechanism, the wrench is infinitely adjustable and has a self-clamping effect
Optimal friction locking
- The notched jaws ensure optimal friction locking, enabling safe application
Suitable for clockwise and anti-clockwise tightening
- The universal oil filter wrench is suitable for both clockwise and anti-clockwise tightening
E.g. for Mazda 2, CX 3 diesel fuel filter with original base valve (OEM S51C 13 ZA5A with wrench flats) and original spare part filter (OEM S51C 13 ZA5B without wrench flats) as well as for standard oil and fuel filter cartridges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!