For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench set 2 pieces, for Toyota
For loosening and tightening the oil filter cap when changing the oil filter insert.
Register now and access more than 125,000 products
Variants
Oil filter wrench No. 27
- 14 surfaces / 64.5 mm inside diameter
- 3/8" + SW27 mm/aluminium
- Dual drive with 6 recesses
Oil filter wrench No. 28
- 14 surfaces / 64.5 mm inside diameter
- 3/8" + SW27 mm/aluminium
- Dual drive with 2 recesses
Oil filter wrench No. 27
- Current 1.8/2.0l 4-cylinder models e.g. Corolla, Matrix, Prius, Premio, RAV4, Lexus CT200h, Scion, Camry, Avalon
Oil filter wrench No. 28
- Toyota and Lexus 4, 6 and 8-cylinder motors
- Toyota 3.5l V6 (2007-2008), various Toyota models from 2006
- Lexus (from 2006) IS250/350, ES350, GS300/350/450h, RX350, LS460/600h L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!