For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench Volvo Dia. 86 mm x bi-octagonal
For loosening and precise torque tightening of the plastic filter housing cover when replacing the filter insert
Register now and access more than 125,000 products
Variants
With double drive 1/2 inch and width across flats 21 mm
- For 1.5/2.0l petrol and 2.0l diesel engines with oil filter 31372212
- S60 XC/S60/V60 (from 2011), S80 (from 2007), S90/V90 (from 2017), V40 (from 2013), V40 XC/V60 XC/V70 (from 2008), V70/XC70 (from 2008), XC60/XC70 (from 2008), XC90 (from 2016)
- To be used in the same way as tool OEM 9997499
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!