For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench Ford Dia. 74 mm x 14 surfaces for Ford 1.0-2.0-2.3 Eco Boost
Special oil filter wrench with lateral drive is ideal for hard-to-reach oil filter cartridges
Register now and access more than 125,000 products
Variants
- Due to unfavourable space conditions, no removal or installation needed in front of the oil filter cartridge
- Secures tightening according to the manufacturer's specifications due to the sturdy yet slim metal design with 3/8 inch drive
- Ford 1.0, 2.0 and 2.3l EcoBoost petrol engines
- B-Max - C-Max - Eco-Sport - Fiesta VI, VII, VIII - Focus III, VI, Galaxy II, III - Kuga II - Mondeo IV, V - Mustang - S-Max I, II
- Transit Connect II, Courier
- Filter: FL-910S (BE8Z-6731-AB)/1751529 (AA6E-6714-AA)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!