For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench ∅ 84 mm x 14 flats With 3/8-inch drive for Mercedes
Secures tightening according to the manufacturer's specifications with a torque wrench
Register now and access more than 125,000 products
Variants
For removing and installing the oil filter housing cover when changing the oil filter insert
For Mercedes/Dodge/Jeep/Chrysler with 3.0L V6 CDI engines (OM 642), e.g. C-Class (320), CLS (320), E-Class (280, 320), S-Class (320), ML (280, 320), Vito and Sprinter with V6/V8 engine series 642/920, Mann + Hummel oil filter element 67 402 17 429
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!