For detailed information, other images and documents, please select individual articles from the following table.
Oil drain plug wrench, 8-in-1
Special wrench for oil drain plugs with eight different wrench sizes and profiles.
Register now and access more than 125,000 products
Variants
Profiles and wrench sizes
Square, size 8, 10 mm, 3/8 inch, 1/2 inch hexagon, sizes 10, 12, 14, 17 mm
Fast and simple
The desired wrench size is selected by quickly and easily turning the wrench heads. It engages easily when the size is selected.
Practical
Multifunctional tool for eight applications in a single wrench.
Differentials, oil pans and gearboxes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!