For detailed information, other images and documents, please select individual articles from the following table.
Oil collection tray for commercial vehicle
Practical closed oil and liquid catch pan with sealable drain, carry handles and ventilation opening made from impact-resistant and temperature-resistant HDPE plastic
Register now and access more than 125,000 products
Variants
- Resistant to liquids such as oil, gasoline, diesel, alcohols, bases etc.
- Robust thanks to impact-resistant HDPE plastic
- Temperature resistant from -25°C to +100°C
- No more spillages thanks to the closed design and spout. Features an additional ventilation screw.
- Rollers enable easy positioning and effortless movement after filling
e.g. vans, agricultural machines and trucks up to a filling volume of 30 litres
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!