Run O1 Flexitec work shoes EN 20347
Run O1 Flexitec work shoes EN 20347 - 1
Run O1 Flexitec work shoes EN 20347 - 2
Run O1 Flexitec work shoes EN 20347 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Run O1 Flexitec work shoes EN 20347

This casual and comfortable work shoe is particularly suitable for workshops, floor laying, operational settings and multi-role applications.

  • Colour: Blue, Grey
  • Material of shoes upper: Synthetic upper with textile insert
  • Standards: ISO 20347
  • ISO: 20347
  • Foot width: 10.7 (standard width safety shoes)

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material of shoes upper Standards Quantity PU
price/PU
M016027042
42 Blue, Grey Synthetic upper with textile insert ISO 20347
1 pcs
M016027043
43 Blue, Grey Synthetic upper with textile insert ISO 20347
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
Art.-no. Cust. Mat. No.
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
  • Synthetic upper material, textile inserts, reflective details

  • Micro-fibre lining, dampening insole

  • Padded tongue and collar closures

  • Anti-slip Vibram TPU sole SRA, normal width 10.5

  • FLEXITEC® technology

  • Weight in size 42: approx. 540 g/shoe