Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
OBX 20-9277/120 hinge plate
OBX 20-9277/120 hinge plate - 1
OBX 20-9277/120 hinge plate - 2
OBX 20-9277/120 hinge plate - 3
OBX 20-9277/120 hinge plate - 4

For detailed information, other images and documents, please select individual articles from the following table.

OBX 20-9277/120 hinge plate

Cast stainless steel hinge with 20 mm roll diameter for abutting doors

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High degree of precision and stability

  • Innovative, ball-bearing technology with very good running properties

  • Wear and maintenance-free

  • The hinges are ready-mounted with a fixable bearing and are supplied adjusted with no play

  • No pin locking required, as the axle is pressed in firmly and cannot be removed
Notice
  • Important EN 1935 test criteria for class 14

  • Continuous testing, 200,000 cycles, on a 160 kg door.

  • Overload testing with additional load of 320 kg (total of 480 kg).

  • The hinges are pulled apart with 1.5 t and still need to work properly.

  • The hinges can be used in DIN R and DIN L doors without alteration.

Specified dimensions not binding. Subject to technical changes!