For detailed information, other images and documents, please select individual articles from the following table.
ORSY®online label, NFC hard tag
For the individual marking and identification of equipment
Register now and access more than 125,000 products
Variants
Identification of equipment
The ORSY®online NFC hard tag is designed for demanding applications involving significant chemical, thermal and mechanical loads.
Unique identification
Registration via the ORSY®online app. Laser engraving with unique tag number on the back.
Simple recording of labelled equipment
Can be scanned easily using the NFC reader on a smartphone. Reading distance depends on the environmental conditions and the smartphone used.
Material
PA 6 (nylon)
Thermal load
In operation: -40°C to +85°
UV resistance
Due to its good UV resistance, the NFC hard tag is also suitable for outdoor applications such as offshore platforms.
Water/dust resistance
IP 68
Dimensions
27 mm x 20.5 mm
- Identification of equipment that cannot be marked with a label due to the design or weather conditions
- For equipment that is subject to regular testing
- Labelling of equipment to be marked as personal or temporary employee equipment
- Mark equipment such as extension cables, construction machinery, containers, chains or all equipment exposed to extreme weather conditions with the ORSY®online NFC hard tag
- The ORSY®online NFC hard tag can be attached to the relevant equipment using a cable tie (horizontal or vertical) or a wire cable with eyelet
- You can then register the NFC tag via the ORSY®online app, create a product template if necessary and then assign the new equipment to a location or store test dates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!