Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ORSY®online label, NFC hard tag
ORSY<SUP>®</SUP>online label, NFC hard tag - 1
ORSY<SUP>®</SUP>online label, NFC hard tag - 2
ORSY<SUP>®</SUP>online label, NFC hard tag - 3
ORSY<SUP>®</SUP>online label, NFC hard tag - 4
ORSY<SUP>®</SUP>online label, NFC hard tag - 5
ORSY<SUP>®</SUP>online label, NFC hard tag - 6
ORSY<SUP>®</SUP>online label, NFC hard tag - 7

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®online label, NFC hard tag

For the individual marking and identification of equipment

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Identification of equipment


The ORSY®online NFC hard tag is designed for demanding applications involving significant chemical, thermal and mechanical loads.



Unique identification


Registration via the ORSY®online app. Laser engraving with unique tag number on the back.



Simple recording of labelled equipment


Can be scanned easily using the NFC reader on a smartphone. Reading distance depends on the environmental conditions and the smartphone used.



Material


PA 6 (nylon)



Thermal load


In operation: -40°C to +85°



UV resistance


Due to its good UV resistance, the NFC hard tag is also suitable for outdoor applications such as offshore platforms.



Water/dust resistance


IP 68



Dimensions


27 mm x 20.5 mm