For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL series 5 workbench
Ideal combination of drawer box, front loader and a worktop for use as a workbench
Register now and access more than 125,000 products
Variants
Intelligent:
Simply stack the boxes up and lock them in place using the clever coupling mechanism
Strong:
Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg, and the lid of the top loader box can bear a load of up to 120 kg.
Practical:
Large, ergonomically shaped handles for user comfort — no cutting into the user's hand
Useful:
Easy to lock and unlock thanks to a special sliding mechanism
Secure:
Each box can be secured with a lock (drawer boxes and combination boxes: included in scope of delivery) to prevent others from accessing the contents
Ideal for use on building sites
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!