For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL front loader series 5 box for system case
Robust ORSY® BULL without lid for safe storage of three system cases 8.4.1 or 4.4.1
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Intelligent
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong
Extremely stable thanks to impact-resistant sides made from high-quality plastic which is also non-deforming and corrosion-free. Max. load of up to 100 kg.
Practical
Large, ergonomically shaped handles for user comfort - no cutting into the user's hand.
Useful
Easy to lock and unlock thanks to a special sliding mechanism.
Secure
Each box can be secured with a lock to prevent others from accessing the contents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!