Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ORSY®BULL series 5 front loader box for system case
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 1
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 2
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 3
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 4
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 5
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 6
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 7
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 8
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 9
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 10
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 11
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 12

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 5 front loader box for system case

Robust ORSY® BULL without lid for safe storage of three system cases 8.4.1 or 4.4.1

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely stable thanks to impact-resistant sides made from high-quality plastic which is also non-deforming and corrosion-free. Max. load of up to 100 kg.



Practical


Large, ergonomically shaped handles for user comfort - no cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.

Application area