Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ORSY® BULL front loader series 5 box for system case with lid
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 1
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 2
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 3
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 4
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 5
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 6
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 7
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 8
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 9
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 10
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 11
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 12
ORSY<SUP>®</SUP> BULL front loader series 5 box for system case with lid - 13

For detailed information, other images and documents, please select individual articles from the following table.

ORSY® BULL front loader series 5 box for system case with lid

Robust ORSY® BULL box with lid for the safe storage of three system cases 8.4.1 or 4.4.1
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely stable thanks to impact-resistant sides made from high-quality plastic which is also non-deforming and corrosion-free. Max. load of up to 100 kg.



Practical


Large, ergonomically shaped handles for user comfort - no cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.