For detailed information, other images and documents, please select individual articles from the following table.
o-ring metric assortment
O-ring, metric, NBR 70, dia. 25-42 mm, 330 pieces for system case 4.4.1.
Register now and access more than 125,000 products
Variants
Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
Temperature resistance: -30°C to +100°C
Dimensional tolerances in accordance with DIN ISO 3601-1 B (industry standard)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!