For detailed information, other images and documents, please select individual articles from the following table.
o-ring mounting kit assortment 8 pieces in system case 4.4.1.
Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
- Material: NBR (Nitrile Butadiene Rubber)
- Colour: Black
- System dimensions: 4.4.1
- Number of pieces in assortment/set: 8 PCS
- Product weight (per item): 1807.100 g
- RoHS-compliant: Yes
Register now and access more than 125,000 products


Variants
- Round cord diameter: 1.6 mm, 2.4 mm, 3 mm, 5.7 mm, 8.4 mm, NBR 70
- For the quick and easy manufacture of O-rings
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30 °C to +100 °C
- Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
The DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance
Boat yards, mechanical engineering, freight operations, automotive repair shops, agricultural machinery and motorbike repair shops, bus companies etc.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!