For detailed information, other images and documents, please select individual articles from the following table.
o-ring mounting kit assortment 8 pieces in system case 4.4.1.
Round cord, various diameters, NBR 70
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
- For the rapid and simple manufacture of O-rings
- NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)
- Temperature resistance: -30°C to +100°C
- Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis
The DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance
Boat yards, mechanical engineering, freight operations, automotive repair shops, agricultural machinery and motorbike repair shops, bus companies etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!