For detailed information, other images and documents, please select individual articles from the following table.
METALOPRESS O-ring EPDM
Ideal for drinking water installations and heating installations
Register now and access more than 125,000 products
Variants
- Our METALOPRESS stainless steel pipe system is ideal for drinking water installations
- It offers hygiene, resistance to corrosion and a long service life
- O-rings made from EPDM (tested in accordance with German quality standard for rubber and plastic components in contact with drinking water [KTW]) for METALOPRESS press fittings with M contour
- Suitable for sprinklers
- Suitable for compressed air with an oil content up to class 3
- Suitable for greywater and rainwater pH>6
- Glycol mixtures up to 40 % glycol content
Drinking water and heating installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!