Plastic multi-purpose dowel SHARK® Pro
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 1
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 2
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 3
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 4
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 5
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 6
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 7

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose dowel SHARK® Pro

The most versatile plastic anchor. Knots into cavities, expands in solid materials.

  • Material: PA - Polyamide
  • Colour: Anthracite
  • Required screw length (l s): Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Max. attachment height (d a) - condition: Dependent on screw length

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Nominal drill-bit diameter (d 0) Drill hole depth (t) Quantity PU
price/PU
590620635
6 mm 35 mm 6 mm 45 mm
590620528
5 mm 28 mm 5 mm 40 mm
590620846
8 mm 46 mm 8 mm 55 mm
590621056
10 mm 56 mm 10 mm 65 mm
590621266
12 mm 66 mm 12 mm 75 mm
590621476
14 mm 76 mm 14 mm 85 mm
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
Ensures knotting in all cavities and spreading in all solid materials


  • Anti-rotation device or twist lock prevents turning in the drill hole

  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in


Quick and easy installation


Low insertion torque and high fixed torque



Suitable for cotter-pin and push-through installation


  • Fold-down anchor collar

  • The hammer-in stop prevents premature expansion during push-through installation


Resistant to rotting, weathering and ageing


Made from high-quality polyamide (nylon)



Halogen- and silicone-free



Thermally stable from -40°C to +100°C

Notice

For mounting, we recommend the ASSY-D plug screw