For detailed information, other images and documents, please select individual articles from the following table.
Nylon anchor with metric thread
High-quality polyamide (nylon)
Register now and access more than 125,000 products
Variants
- High-quality polyamide (nylon)
- Halogen and silicon free
- Temperature resistant from -40°C to +80°C
- The hammer-in stop prevents premature expansion during push-through installation
- The twist lock prevents turning in the drill hole
- Anchor collar with no expansion pressure prevents damage to plaster and tiles
- Push-through and cotter-pin installation
- Drill aerated concrete and perforated brick with a rotary drill (without impact mechanism)
- Drill cuttings must be removed from the drill hole
- Screw length = thickness of attached part (+ thickness of plaster/insulation) + anchor length + screw diameter
- Plastic anchor for light loads (secondary attachments)
- Can be used in concrete, solid brick, solid sand-lime brick, aerated concrete, hard natural stone
- Suitable for securing curtain rails, wall shelves, light wall cupboards, picture frames, cable ducts, cable clamps, electrical switches, towel rails, information signs, motion detectors, hanging baskets etc.
- For attaching components in conjunction with a wood or chipboard screw (without drill bit tip, counter thread, ring thread)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
- Nylon anchor with M6 metric thread: For screwing in threaded rods or screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!