Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Nylon abrasive fleece disc With fabric plate
Nylon abrasive fleece disc With fabric plate - 1
Nylon abrasive fleece disc With fabric plate - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nylon abrasive fleece disc With fabric plate

For cleaning welding seams, metal surfaces, wood and plastic

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).



Design and properties:


  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.


Minimal clogging with surface dust


Uniform, reproducible sanding results


Reduced heat development - cool grinding


  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface


  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material


  • Free of metals susceptible to corrosion

No contamination of material surface



For use on electric drills, straight grinders and flexible shafts



Plastic support flanges can be broken off in steps



For direct use on angle grinders


No additional support plate required



150-mm dia. for use on 180-mm angle grinders

Notice

General working and safety precautions:


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.


Caution: Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!


Observe operating instructions.