Quick-mount NPH screw

For detailed information, other images and documents, please select individual articles from the following table.

Quick-mount NPH screw

Ideal time-saving screw for attaching number plate holders

  • Head diameter: 8 mm
  • Material: Steel
  • Nominal diameter: 4.8 mm
  • Collar diameter: 10 mm
  • Internal drive: H2
  • Surface: Zinc plated thick-layer passivation
  • Thread type: Plastic screw thread
  • Head type: Button head
  • Locking device operating principle: Serration
  • Locking function: Locking against self-loosening by mechanical interlocking

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Head diameter Material Nominal diameter Quantity PU
price/PU
082674816
16 mm 8 mm Steel 4.8 mm
082674825
25 mm 8 mm Steel 4.8 mm
082674813
13 mm 8 mm Steel 4.8 mm
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
CAD data  | 
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
Head with pressed-on washer


Large contact surface



Galvanised thick-film passivation with seal


400 h salt spray test, meets automotive industry requirements, high corrosion protection



Teeth under head


High stripping torque